Zoro Homepage

Berries Square Activity Table, 48 in. x 48 in., A-height, Maple/Maple/Camel

  • Mfr # 6418JCA251

  • Zoro # G911899745


product price: $451.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6418JCA251
Zoro #
G911899745
UPC #
-
Country of Origin
United States

Description

The Berries Square Activity Table in a 48-inch by 48-inch size, with an A-height, is a versatile and functional addition to any classroom or play area. Crafted with utmost precision, this table is designed to provide a comfortable and engaging space for children to learn, play, and explore. The table features a sturdy construction, ensuring durability and longevity. The maple laminate tabletop is not only visually appealing but also resistant to scratches, stains, and spills, making it perfect for daily use. The camel-colored edge banding adds a touch of elegance and provides extra protection against chipping and wear. With its square shape, this activity table offers ample space for multiple children to gather around and collaborate on various projects. Whether it's arts and crafts, group discussions, or hands-on learning activities, this table provides a spacious and organized surface for all kinds of educational endeavors. The A-height of the table is specifically designed for younger children, allowing them to comfortably sit or stand while engaging in activities. The height is ideal for preschoolers and kindergarteners, promoting proper posture and reducing strain on their backs. Additionally, the Berries Square Activity Table is equipped with adjustable legs, ensuring that it can accommodate children of different heights. This feature makes it suitable for a wide range of age groups and ensures that the table can grow with the children. Overall, the Berries Square Activity Table in a 48-inch by 48-inch size, with an A-height, in the beautiful combination of maple/maple/camel, is a practical, durable, and aesthetically pleasing addition to any learning environment. It provides a versatile space for children to engage in various activities, fostering creativity, collaboration, and a love for learning. This item may incur additional shipping charges due to its weight or size.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.