Zoro Homepage

Berries Square Activity Table, 48 in. x 48 in., A-height, Oak/Black/Black

  • Mfr # 6418JCA210

  • Zoro # G111899798


product price: $359.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6418JCA210
Zoro #
G111899798
UPC #
-
Country of Origin
United States

Description

The Berries Square Activity Table in the A-height is a versatile and functional addition to any classroom or play area. With its generous dimensions of 48 inches by 48 inches, this table provides ample space for multiple children to engage in various activities simultaneously. Crafted with a sturdy oak tabletop, this table is built to withstand the rigors of daily use. The oak finish not only adds a touch of elegance but also ensures durability, making it resistant to scratches and stains. The black edge banding further enhances the table's durability, protecting it from chipping and wear. The A-height design of this table is specifically tailored for younger children, providing them with a comfortable and ergonomic workspace. The table's height is perfectly suited for seated activities, allowing children to sit comfortably and maintain proper posture while engaging in various tasks such as drawing, coloring, or playing with building blocks. The black powder-coated steel legs not only provide excellent stability but also add a modern touch to the overall design. The legs are adjustable, allowing you to customize the table's height to accommodate children of different ages and sizes. Whether used in a classroom, daycare, or playroom, the Berries Square Activity Table offers a versatile and functional space for children to learn, play, and explore their creativity. Its sturdy construction, attractive design, and ample workspace make it an excellent investment for any educational or recreational environment. This item may incur additional shipping charges due to its weight or size.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.