
Berries Square Activity Table, 48 in. x 48 in., E-height, Driftwood Gray/Coastal Blue/Gray
Mfr # 6418JCE452
Zoro # G211900592
product price: $451.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6418JCE452
Zoro #
G211900592
UPC #
-
Country of Origin
United States
Description
The Berries Square Activity Table in the size of 48 inches by 48 inches is a versatile and functional addition to any classroom or play area. Designed with durability and style in mind, this table is perfect for group activities, arts and crafts, or even as a gathering spot for snacks and meals. Crafted with a sturdy and long-lasting construction, this table is built to withstand the rigors of daily use. The driftwood gray, coastal blue, and gray color combination adds a touch of modern elegance to any space, making it visually appealing and suitable for various settings. The square shape of the table provides ample space for multiple children to comfortably engage in activities together. Whether it's drawing, building blocks, or playing board games, this table offers plenty of room for creativity and collaboration. The E-height design ensures that the table is at the perfect height for elementary-aged children, promoting proper posture and ergonomics during playtime or learning sessions. This feature also allows for easy interaction and engagement among children, fostering social skills and teamwork. Additionally, the smooth laminate surface of the table is easy to clean and maintain, making it ideal for busy classrooms or play areas. Spills and messes can be quickly wiped away, ensuring a hygienic and tidy environment. Overall, the Berries Square Activity Table in driftwood gray, coastal blue, and gray is a practical and stylish choice for any educational or recreational space. Its durability, spaciousness, and appealing design make it a valuable asset for fostering creativity, collaboration, and fun among children. This item may incur additional shipping charges due to its weight or size.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.