Berries Square Activity Table, 48 in. x 48 in., E-height, Freckled Gray/Blue/Gray

  • Mfr # 6418JCE003

  • Zoro # G411901115


product price: $415.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6418JCE003
Zoro #
G411901115
UPC #
-
Country of Origin
United States

Description

The Berries Square Activity Table in the size of 48 inches by 48 inches is a versatile and functional addition to any classroom or play area. Designed with children in mind, this table is perfect for various activities such as arts and crafts, group projects, and even snack time. Crafted with durability in mind, this table features a sturdy construction that can withstand the rigors of daily use. The tabletop is made from high-quality materials that are resistant to scratches and stains, ensuring its longevity and easy maintenance. The freckled gray, blue, and gray color combination adds a touch of vibrancy to any space, making it visually appealing for children. With an E-height design, this table is specifically tailored to accommodate young learners. The height is ergonomically designed to promote proper posture and comfort during activities, allowing children to focus and engage in their tasks for extended periods without discomfort. The square shape of the table provides ample space for multiple children to work together, fostering collaboration and teamwork. It also allows for easy organization and arrangement of materials, ensuring a clutter-free environment. Whether it's for a classroom, daycare center, or playroom, the Berries Square Activity Table is a versatile and practical choice. It not only provides a dedicated space for children to learn and create but also enhances their overall experience with its durable construction and appealing design. This item may incur additional shipping charges due to its weight or size.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.