
Berries Square Activity Table, 48 in. x 48 in., E-height, Freckled Gray/Coastal Blue/Gray
Mfr # 6418JCE131
Zoro # G011900518
product price:Â $415.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
6418JCE131
Zoro #
G011900518
UPC #
-
Country of Origin
United States
Description
The Berries Square Activity Table in the size of 48 inches by 48 inches is a versatile and functional addition to any classroom or play area. Designed with children in mind, this table is perfect for various activities such as arts and crafts, group projects, and even snack time. Crafted with durability in mind, this table features a sturdy construction that can withstand the rigors of daily use. The tabletop is made from high-quality materials that are resistant to scratches and stains, ensuring its longevity and easy maintenance. The edges of the table are rounded for added safety, preventing any accidental bumps or injuries. The E-height of this table is specifically designed for early childhood education settings, making it the ideal height for young learners. It promotes proper posture and encourages children to engage in activities comfortably. The table comes in a charming combination of freckled gray, coastal blue, and gray, adding a touch of vibrancy to any space. With its spacious 48-inch by 48-inch surface, this table provides ample space for multiple children to work and play together. It fosters collaboration and social interaction, allowing children to develop important skills such as communication and teamwork. Overall, the Berries Square Activity Table in the size of 48 inches by 48 inches, with its E-height and delightful color combination, is a practical and visually appealing addition to any learning environment. It offers a versatile space for children to engage in various activities, promoting creativity, socialization, and a love for learning. This item may incur additional shipping charges due to its weight or size.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.