
Berries Square Activity Table, 48 in. x 48 in., E-height, Freckled Gray/Orange/Gray
Mfr # 6418JCE114
Zoro # G511899848
product price:Â $415.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6418JCE114
Zoro #
G511899848
UPC #
-
Country of Origin
United States
Description
The Berries Square Activity Table in the size of 48 inches by 48 inches is a versatile and functional addition to any classroom or play area. Designed with children in mind, this table is perfect for various activities such as arts and crafts, group projects, and even snack time. Crafted with durability in mind, this table features a sturdy construction that can withstand the rigors of daily use. The freckled gray laminate top not only adds a touch of style but also provides a smooth and easy-to-clean surface. Whether it's paint, glue, or markers, any mess can be easily wiped away, making cleanup a breeze. The vibrant orange and gray accents on the table's edges add a pop of color, creating an inviting and stimulating environment for children. The E-height design ensures that the table is at the perfect height for young learners, promoting proper posture and comfort during activities. With its generous size, this square activity table provides ample space for multiple children to work and play together. It encourages collaboration, communication, and social interaction among young learners, fostering a sense of community and teamwork. The Berries Square Activity Table is not only functional but also safe for children. It meets or exceeds all safety standards, ensuring peace of mind for parents and educators alike. Overall, the Berries Square Activity Table in freckled gray/orange/gray is a versatile, durable, and stylish addition to any learning environment. It provides a space where children can engage in various activities, fostering creativity, collaboration, and fun. This item may incur additional shipping charges due to its weight or size.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.