
Berries Square Activity Table, 48 in. x 48 in., E-height, Freckled Gray/Purple/Gray
Mfr # 6418JCE004
Zoro # G111901132
product price:Â $459.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6418JCE004
Zoro #
G111901132
UPC #
-
Country of Origin
United States
Description
The Berries Square Activity Table in the size of 48 inches by 48 inches is a versatile and functional addition to any classroom or play area. Designed with children in mind, this table is perfect for various activities such as arts and crafts, group projects, and even snack time. Crafted with durability in mind, this table features a sturdy construction that can withstand the rigors of daily use. The tabletop is made from high-quality laminate, ensuring a smooth and easy-to-clean surface that is resistant to scratches and stains. The edges are rounded for added safety, preventing any accidental bumps or injuries. The E-height of this table is specifically designed for early childhood education, making it the ideal height for young learners. It promotes proper posture and encourages children to engage in activities comfortably. The table comes in a delightful combination of freckled gray, purple, and gray, adding a touch of vibrancy to any space. With its generous size, this square activity table provides ample space for multiple children to work and play together. It fosters collaboration and social interaction, allowing children to develop important skills such as communication, problem-solving, and teamwork. Whether it's for a classroom, daycare, or playroom, the Berries Square Activity Table is a versatile and durable choice that will enhance any learning environment. Its functional design, combined with its attractive color scheme, makes it a perfect addition to any space dedicated to fostering creativity and imagination in young minds. This item may incur additional shipping charges due to its weight or size.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.