
Berries Square Activity Table, 48 in. x 48 in., E-height, Maple/Maple/Camel
Mfr # 6418JCE251
Zoro # G111899934
product price: $451.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6418JCE251
Zoro #
G111899934
UPC #
-
Country of Origin
United States
Description
The Berries Square Activity Table in the size of 48 inches by 48 inches is a versatile and functional addition to any classroom or play area. Designed with durability and style in mind, this table is perfect for various activities such as arts and crafts, group projects, and learning sessions. Crafted with a sturdy maple wood top, this table provides a smooth and spacious surface for children to work on. The maple finish not only adds a touch of elegance but also ensures long-lasting durability, withstanding the rigors of daily use. The square shape of the table allows for easy placement in any corner or center of the room, maximizing the available space. The E-height design of this table is specifically tailored for early childhood education settings. It provides an ideal height for young learners, promoting proper posture and comfortable seating during activities. The camel-colored legs not only complement the maple top but also add a pop of color to the environment, creating a vibrant and engaging atmosphere. With its ample size, this activity table accommodates multiple children, encouraging collaboration and social interaction. It is also equipped with adjustable levelers, ensuring stability on uneven surfaces. The smooth edges and rounded corners prioritize safety, minimizing the risk of accidents or injuries. Overall, the Berries Square Activity Table in the size of 48 inches by 48 inches, with its E-height design and maple/maple/camel color combination, is a versatile, durable, and aesthetically pleasing addition to any educational or recreational space. It provides a comfortable and engaging environment for children to learn, create, and interact, making it an excellent investment for schools, daycare centers, and playrooms. This item may incur additional shipping charges due to its weight or size.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.