
Berries Square Activity Table, 48 in. x 48 in., E-height, Oak/Black/Black
Mfr # 6418JCE210
Zoro # G011899980
product price: $364.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6418JCE210
Zoro #
G011899980
UPC #
-
Country of Origin
United States
Description
The Berries Square Activity Table in the size of 48 inches by 48 inches is a versatile and functional addition to any classroom or play area. Crafted with utmost precision, this table is designed to provide a comfortable and engaging space for children to learn, play, and create. The table features a sturdy construction with a high-pressure laminate tabletop that is resistant to scratches and stains, ensuring its durability even with regular use. The oak finish adds a touch of elegance and warmth to the overall design, making it a perfect fit for any educational or recreational environment. With its square shape, this activity table offers ample space for multiple children to gather around and collaborate on various projects. Whether it's group work, arts and crafts, or board games, this table provides a spacious and organized surface for all activities. The E-height design is specifically tailored for early childhood settings, allowing young learners to comfortably sit and engage in their tasks. The black powder-coated legs not only provide stability but also add a contemporary touch to the table's aesthetics. The adjustable levelers ensure that the table remains steady on any surface, making it suitable for both carpeted and hard floors. The Berries Square Activity Table is not only functional but also safe for children. It is GREENGUARD Gold certified, meaning it meets strict chemical emissions standards, promoting a healthier indoor environment. Additionally, the table's rounded corners and edges prevent any potential injuries during playtime. Overall, the Berries Square Activity Table in the size of 48 inches by 48 inches, with its E-height design, oak finish, and black accents, is a versatile and durable piece of furniture that provides an ideal space for children to learn, collaborate, and explore their creativity. This item may incur additional shipping charges due to its weight or size.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.