
Berries Square Activity Table, 48 in. x 48 in., Mobile, Driftwood Gray/Coastal Blue/Gray
Mfr # 6418JCM452
Zoro # G711899822
product price:Â $640.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6418JCM452
Zoro #
G711899822
UPC #
-
Country of Origin
United States
Description
The Berries Square Activity Table in the size of 48 inches by 48 inches is a versatile and functional addition to any classroom or play area. Designed with mobility in mind, this table comes with sturdy casters that allow for easy movement and rearrangement, making it ideal for collaborative learning environments. Crafted with a combination of driftwood gray, coastal blue, and gray finishes, this table exudes a contemporary and stylish look that effortlessly blends into any space. The driftwood gray adds a touch of rustic charm, while the coastal blue and gray accents bring a pop of color and vibrancy to the overall design. Constructed with durability in mind, this activity table features a high-pressure laminate tabletop that is resistant to scratches, stains, and spills, ensuring long-lasting use. The square shape provides ample space for multiple children to work, play, or engage in group activities comfortably. The Berries Square Activity Table is not only visually appealing but also highly functional. It is equipped with adjustable legs that allow for customization to accommodate children of different heights, ensuring ergonomic seating positions. The table's smooth edges and rounded corners provide added safety, minimizing the risk of accidents or injuries. Whether it's for arts and crafts, group projects, or interactive learning activities, the Berries Square Activity Table is a versatile and practical choice. Its mobility, durability, and attractive design make it a valuable addition to any educational or recreational setting, providing a conducive environment for children to learn, explore, and collaborate. This item may incur additional shipping charges due to its weight or size.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.