
Berries Square Activity Table, 48 in. x 48 in., Mobile, Freckled Gray/Black/Black
Mfr # 6418JCM180
Zoro # G111901002
product price: $640.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6418JCM180
Zoro #
G111901002
UPC #
-
Country of Origin
United States
Description
The Berries Square Activity Table in a generous size of 48 inches by 48 inches is a versatile and functional addition to any classroom or play area. Designed with mobility in mind, this table comes with convenient casters that allow for easy movement and rearrangement, making it perfect for collaborative learning environments or dynamic play spaces. Crafted with durability in mind, this table features a sturdy construction that can withstand the rigors of daily use. The tabletop is made from high-pressure laminate, ensuring resistance to scratches, stains, and spills, making it ideal for messy art projects or science experiments. The edges are rounded for added safety, preventing any accidental bumps or injuries. The table comes in a stylish freckled gray finish with black accents, giving it a modern and sleek look that will complement any classroom decor. The neutral color scheme allows for easy integration into existing furniture and creates a calming and inviting atmosphere. With its spacious surface, the Berries Square Activity Table provides ample room for multiple children to engage in various activities simultaneously. Whether it's group work, arts and crafts, or board games, this table offers a dedicated space for children to collaborate, learn, and have fun together. Overall, the Berries Square Activity Table is a versatile, durable, and stylish addition to any educational or recreational setting. Its mobility, durability, and spacious design make it a practical choice for classrooms, playrooms, or any space where children gather to learn and play. This item may incur additional shipping charges due to its weight or size.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.