
Berries Square Activity Table, 48 in. x 48 in., Mobile, Freckled Gray/Blue/Gray
Mfr # 6418JCM003
Zoro # G411900675
product price: $549.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6418JCM003
Zoro #
G411900675
UPC #
-
Country of Origin
United States
Description
The Berries Square Activity Table in a size of 48 inches by 48 inches is a versatile and functional addition to any classroom or play area. Designed with mobility in mind, this table comes with convenient casters that allow for easy movement and rearrangement, making it perfect for collaborative learning environments. Crafted with durability and longevity in mind, this table features a sturdy construction that can withstand the rigors of daily use. The tabletop is made from high-quality laminate material, ensuring resistance to scratches, stains, and spills. The edges are rounded for added safety, preventing any accidental bumps or injuries during playtime or learning activities. The color scheme of this table is a delightful combination of freckled gray, blue, and gray, adding a touch of vibrancy and visual appeal to any space. The neutral gray tones blend seamlessly with any existing decor, while the pops of blue add a playful and inviting element. With a generous size of 48 inches by 48 inches, this square activity table provides ample space for multiple children to engage in various activities simultaneously. Whether it's arts and crafts, group projects, or board games, this table offers a dedicated space for children to explore their creativity and enhance their social skills. Overall, the Berries Square Activity Table in freckled gray, blue, and gray is a versatile, durable, and visually appealing addition to any learning environment. Its mobility, sturdy construction, and ample space make it an ideal choice for classrooms, playrooms, or any space where children gather to learn and play. This item may incur additional shipping charges due to its weight or size.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.