
Berries Square Activity Table, 48 in. x 48 in., Mobile, Freckled Gray/Coastal Blue/Gray
Mfr # 6418JCM131
Zoro # G511900940
product price:Â $640.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
6418JCM131
Zoro #
G511900940
UPC #
-
Country of Origin
United States
Description
The Berries Square Activity Table is a versatile and functional piece of furniture that is perfect for any classroom or play area. With its generous dimensions of 48 inches by 48 inches, this table provides ample space for multiple children to engage in various activities simultaneously. Whether it's arts and crafts, group projects, or simply a place to gather and socialize, this table is designed to accommodate all. One of the standout features of this table is its mobility. Equipped with sturdy casters, it can be effortlessly moved around the room to create different learning environments or to clear up space when needed. This mobility also allows for easy storage, making it a practical choice for classrooms with limited space. The table's design is both stylish and durable. The freckled gray laminate top not only adds a touch of sophistication but also ensures that the table can withstand the rigors of daily use. The coastal blue and gray accents on the edges add a pop of color, making it visually appealing to children and adults alike. Safety is a top priority, and this table delivers. The rounded corners and edges prevent any potential injuries, while the adjustable height feature ensures that it can be customized to suit the needs of different age groups. Overall, the Berries Square Activity Table is a reliable and versatile addition to any learning environment. Its spacious surface, mobility, durability, and safety features make it an excellent investment for educators and parents who value quality and functionality. This item may incur additional shipping charges due to its weight or size.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.