
Berries Square Activity Table, 48 in. x 48 in., Mobile, Freckled Gray/Navy/Gray
Mfr # 6418JCM112
Zoro # G011900730
product price: $640.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6418JCM112
Zoro #
G011900730
UPC #
-
Country of Origin
United States
Description
The Berries Square Activity Table in the size of 48 inches by 48 inches is a versatile and functional addition to any classroom or play area. Designed with mobility in mind, this table comes with convenient casters that allow for easy movement and rearrangement, making it perfect for collaborative learning environments. Crafted with durability and longevity in mind, this table features a sturdy construction that can withstand the rigors of daily use. The tabletop is made from high-quality laminate material, ensuring resistance to scratches, stains, and spills. The edges are rounded for added safety, preventing any accidental bumps or injuries during playtime or learning activities. The attractive color combination of freckled gray, navy, and gray adds a touch of modernity and style to any space. It effortlessly blends with various classroom decors and enhances the overall aesthetic appeal. The square shape provides ample space for multiple children to engage in group projects, arts and crafts, or board games. This activity table promotes active learning and encourages social interaction among children. It serves as a hub for collaborative work, fostering teamwork and communication skills. Whether it's for group discussions, group projects, or simply a space for children to gather and engage in creative play, this table is a versatile and essential piece of furniture. Overall, the Berries Square Activity Table in the size of 48 inches by 48 inches, with its mobile design and attractive color combination, is a practical and stylish addition to any educational or recreational setting. It offers durability, functionality, and ample space for children to learn, play, and grow together. This item may incur additional shipping charges due to its weight or size.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.