
Berries Square Activity Table, 48 in. x 48 in., Mobile, Maple/Black/Black
Mfr # 6418JCM011
Zoro # G411900538
product price: $695.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6418JCM011
Zoro #
G411900538
UPC #
-
Country of Origin
United States
Description
The Berries Square Activity Table in a size of 48 inches by 48 inches is a versatile and functional addition to any classroom or play area. Designed with mobility in mind, this table features sturdy casters that allow for easy movement and rearrangement, making it ideal for collaborative learning environments or dynamic play spaces. Crafted with a durable maple laminate tabletop, this activity table provides a smooth and spacious surface for various activities such as arts and crafts, group projects, or even snack time. The maple finish not only adds a touch of elegance but also ensures long-lasting durability, with resistance to scratches, stains, and everyday wear and tear. The sleek black edge banding not only enhances the table's aesthetics but also adds an extra layer of protection against bumps and dings. The black powder-coated legs provide excellent stability and support, ensuring a safe and secure workspace for children. With its generous dimensions, the Berries Square Activity Table offers ample space for multiple children to engage in collaborative play or learning activities. Whether it's building blocks, puzzles, or engaging in group discussions, this table provides a comfortable and inviting environment for children to interact and learn together. The mobile feature of this table allows for easy reconfiguration of the learning or play space, promoting flexibility and adaptability. Teachers or caregivers can effortlessly move the table to create different seating arrangements or to clear space for other activities. Overall, the Berries Square Activity Table in Maple/Black/Black is a versatile, durable, and mobile solution for any educational or recreational setting. Its spacious design, sturdy construction, and sleek aesthetics make it an excellent choice for fostering creativity, collaboration, and engagement among children. This item may incur additional shipping charges due to its weight or size.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.