
Berries Square Activity Table, 48 in. x 48 in., Mobile, Maple/Maple/Gray
Mfr # 6418JCM251
Zoro # G411901092
product price: $695.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6418JCM251
Zoro #
G411901092
UPC #
-
Country of Origin
United States
Description
The Berries Square Activity Table in Maple/Maple/Gray is a versatile and functional addition to any classroom or play area. With its generous dimensions of 48 inches by 48 inches, this table provides ample space for multiple children to engage in various activities simultaneously. Crafted with durability in mind, the table features a sturdy maple laminate top that is resistant to scratches and stains, ensuring its longevity even with daily use. The maple-colored edge banding adds a touch of elegance and protects the table from chipping or damage. The table's mobility is an added advantage, as it comes with four casters that allow for easy movement and rearrangement of the furniture. This feature is particularly useful in classrooms or playrooms where flexibility and adaptability are essential. The neutral gray-colored legs not only complement the maple top but also provide stability and support. The adjustable height feature allows the table to accommodate children of different ages and sizes, making it suitable for various educational and recreational activities. Whether it's for group projects, arts and crafts, or simply a space for children to gather and interact, the Berries Square Activity Table is a versatile and practical choice. Its sleek design, combined with its durability and mobility, makes it an excellent investment for any educational or recreational setting. This item may incur additional shipping charges due to its weight or size.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.