Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Berries Stacking Chair with Chrome-Plated Legs, 10 in. Ht, Blue

  • Mfr # 8140JC1003

  • Zoro # G311900379


product price: $66.55
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8140JC1003
Zoro #
G311900379
UPC #
-
Country of Origin
Mexico

Description

The Berries Stacking Chair with Chrome-Plated Legs in a vibrant blue color is a versatile and stylish seating option for various environments. With a height of 10 inches, this chair is specifically designed for young children, making it perfect for classrooms, daycare centers, playrooms, and even at home. Crafted with utmost precision and attention to detail, this chair features a sturdy construction that ensures durability and longevity. The chrome-plated legs not only provide stability but also add a touch of modern elegance to the overall design. The vibrant blue color adds a pop of color to any space, creating a cheerful and inviting atmosphere. The chair's ergonomic design promotes proper posture and provides optimal comfort for children during extended periods of sitting. The contoured seat and backrest offer excellent support, allowing children to focus and engage in activities without discomfort. One of the standout features of this chair is its stackable design. When not in use, these chairs can be easily stacked on top of each other, saving valuable floor space. This feature is particularly beneficial for classrooms or areas with limited storage. Furthermore, the chair is easy to clean and maintain, thanks to its smooth surface and durable materials. Simply wipe it down with a damp cloth, and it will look as good as new. Overall, the Berries Stacking Chair with Chrome-Plated Legs in blue is a practical, comfortable, and visually appealing seating solution for young children. Its sturdy construction, vibrant color, and stackable design make it an excellent choice for any educational or recreational setting.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.