Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Berries Stacking Chair with Chrome-Plated Legs, 10 in. Ht, Navy

  • Mfr # 8140JC1112

  • Zoro # G011900105


product price: $66.55
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8140JC1112
Zoro #
G011900105
UPC #
-
Country of Origin
Mexico

Description

The Berries Stacking Chair with Chrome-Plated Legs in Navy is a versatile and stylish seating option that is perfect for any educational or recreational setting. With its sleek design and durable construction, this chair offers both comfort and functionality. The chair features a 10-inch height, making it ideal for young children. It is designed to provide proper support and posture for little ones, ensuring their comfort during extended periods of sitting. The navy color adds a touch of sophistication to any space, while the chrome-plated legs provide a modern and polished look. One of the standout features of this chair is its stackability. The chairs can be easily stacked on top of each other, allowing for convenient storage and space-saving solutions. This is especially beneficial in classrooms or playrooms where space is limited. Constructed with high-quality materials, this chair is built to withstand the rigors of daily use. The sturdy chrome-plated legs provide stability and durability, ensuring that the chair will last for years to come. The seat and backrest are made from a durable plastic material that is easy to clean and maintain. Whether used in a classroom, daycare, or recreational facility, the Berries Stacking Chair with Chrome-Plated Legs in Navy is a practical and stylish seating option. Its comfortable design, stackability, and durable construction make it an excellent choice for any environment.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.