Zoro Homepage

Berries Stacking Chair with Chrome-Plated Legs, 10 in. Ht, Orange

  • Mfr # 8140JC1114

  • Zoro # G411900200


product price: $66.55
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8140JC1114
Zoro #
G411900200
UPC #
-
Country of Origin
Mexico

Description

The Berries Stacking Chair with Chrome-Plated Legs in a vibrant orange hue is a versatile and stylish addition to any space. With a height of 10 inches, this chair is specifically designed for young children, making it perfect for classrooms, playrooms, daycare centers, and even at home. Crafted with utmost precision and attention to detail, this chair features a sturdy and durable construction. The chrome-plated legs not only provide excellent stability but also add a touch of modern elegance to the overall design. The vibrant orange color adds a pop of energy and liveliness to any environment, creating a cheerful and inviting atmosphere. The chair is ergonomically designed to provide optimal comfort and support for little ones. The contoured seat and backrest ensure proper posture and promote healthy sitting habits. The smooth edges and rounded corners make it safe for children to use, minimizing the risk of accidents or injuries. One of the standout features of this chair is its stackable design. When not in use, these chairs can be easily stacked on top of each other, saving valuable floor space and allowing for convenient storage. This feature is particularly beneficial for classrooms or spaces with limited storage options. The Berries Stacking Chair with Chrome-Plated Legs in orange is not only functional but also aesthetically pleasing. Its vibrant color and sleek design make it a visually appealing addition to any setting. Whether used individually or in a set, this chair is sure to enhance the overall ambiance and create a fun and engaging environment for children.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.