Berries Stacking Chair with Chrome-Plated Legs, 10 in. Ht, Purple

  • Mfr # 8140JC1004

  • Zoro # G911900373


product price: $66.55
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8140JC1004
Zoro #
G911900373
UPC #
-
Country of Origin
Mexico

Description

The Berries Stacking Chair with Chrome-Plated Legs in a vibrant shade of Purple is a versatile and stylish seating option for various environments. With a height of 10 inches, this chair is specifically designed for young children, making it perfect for classrooms, daycare centers, playrooms, and even at home. Crafted with utmost precision and attention to detail, this chair boasts a sturdy construction that ensures durability and longevity. The chrome-plated legs not only provide stability but also add a touch of modern elegance to the overall design. The vibrant Purple color adds a pop of fun and liveliness to any space, making it visually appealing for children. The chair features a unique stacking design, allowing for easy storage and space-saving when not in use. This feature is particularly beneficial for classrooms or playrooms with limited space. Additionally, the lightweight nature of the chair makes it effortless to move around, enabling children to arrange and rearrange their seating arrangement as they please. Comfort is not compromised with the Berries Stacking Chair. The contoured seat and backrest provide excellent support and promote proper posture, ensuring that children can sit comfortably for extended periods. The smooth edges and rounded corners enhance safety, minimizing the risk of accidents or injuries. Constructed from high-quality materials, this chair is built to withstand the rigors of everyday use. It is easy to clean and maintain, ensuring a hygienic environment for children. The Berries Stacking Chair with Chrome-Plated Legs in Purple is a fantastic addition to any space, offering a combination of functionality, style, and comfort for young children.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.