Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Berries Stacking Chair with Chrome-Plated Legs, 10 in. Ht, Teal

  • Mfr # 8140JC1005

  • Zoro # G911900335


product price: $66.55
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8140JC1005
Zoro #
G911900335
UPC #
-
Country of Origin
Mexico

Description

The Berries Stacking Chair with Chrome-Plated Legs in a vibrant Teal color is a versatile and stylish seating option for various environments. With a height of 10 inches, this chair is specifically designed for young children, making it perfect for classrooms, daycare centers, playrooms, and even at home. Crafted with utmost precision and attention to detail, this chair boasts a sturdy construction that ensures durability and longevity. The chrome-plated legs not only provide excellent stability but also add a touch of modern elegance to the overall design. The sleek and shiny finish of the legs perfectly complements the vibrant Teal color, creating a visually appealing and eye-catching piece of furniture. The Berries Stacking Chair is not only aesthetically pleasing but also highly functional. Its stackable design allows for easy storage and space-saving when not in use. The lightweight nature of the chair enables effortless mobility, making it convenient to rearrange or transport as needed. Comfort is not compromised with this chair, as it features a contoured seat and backrest that provide optimal support and promote proper posture. The smooth edges and rounded corners ensure safety, making it suitable for children of all ages. Constructed from high-quality materials, this chair is resistant to stains, scratches, and general wear and tear, ensuring it maintains its pristine condition even with regular use. Additionally, it is easy to clean, requiring only a simple wipe down with a damp cloth. Overall, the Berries Stacking Chair with Chrome-Plated Legs in Teal is a fantastic seating option that combines style, functionality, and durability. Its vibrant color, sleek design, and child-friendly features make it an excellent addition to any educational or recreational setting.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.