Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Berries Stacking Chair with Chrome-Plated Legs, 12 in. Ht, Blue

  • Mfr # 8142JC1003

  • Zoro # G811900008


product price: $68.79
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8142JC1003
Zoro #
G811900008
UPC #
-
Country of Origin
Mexico

Description

The Berries Stacking Chair with Chrome-Plated Legs in a vibrant blue color is a versatile and stylish seating option for various environments. With a height of 12 inches, this chair is specifically designed for young children, making it perfect for classrooms, daycare centers, playrooms, and even at home. Crafted with utmost precision, this chair features a sturdy and durable construction that ensures long-lasting use. The chrome-plated legs not only provide excellent stability but also add a touch of modern elegance to the overall design. The vibrant blue color adds a pop of color to any space, creating a cheerful and inviting atmosphere. The chair's ergonomic design ensures optimal comfort for children, allowing them to sit for extended periods without feeling any discomfort. The contoured seat and backrest provide excellent support, promoting proper posture and reducing the risk of fatigue or strain. One of the standout features of this chair is its stackable design. When not in use, these chairs can be easily stacked on top of each other, saving valuable floor space and facilitating convenient storage. This feature is particularly beneficial for classrooms or facilities with limited space. Furthermore, the chair is easy to clean and maintain, thanks to its smooth and non-porous surface. Simply wipe it down with a damp cloth or mild cleaning solution, and it will look as good as new. Overall, the Berries Stacking Chair with Chrome-Plated Legs in blue is a practical, comfortable, and visually appealing seating solution for young children. Its durability, stackability, and vibrant color make it an excellent choice for any educational or recreational setting.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.