
Berries Stacking Chair with Chrome-Plated Legs, 12 in. Ht, Coastal Blue
Mfr # 8142JC1131
Zoro # G611899960
product price:Â $83.79
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8142JC1131
Zoro #
G611899960
UPC #
-
Country of Origin
Mexico
Description
The Berries Stacking Chair with Chrome-Plated Legs in Coastal Blue is a versatile and stylish seating option that is perfect for any educational or recreational setting. With its vibrant coastal blue color, this chair adds a pop of color and liveliness to any space, making it an excellent choice for classrooms, playrooms, libraries, or even outdoor areas. Crafted with durability in mind, this chair features a sturdy and robust construction. The chrome-plated legs provide exceptional stability and support, ensuring that the chair can withstand the rigors of daily use. The legs are also designed to prevent scratching or damaging the floor, making it suitable for both carpeted and hard surfaces. The 12-inch height of the chair is ideal for young children, allowing them to comfortably sit and engage in various activities. Whether it's for storytime, group discussions, or arts and crafts, this chair provides a comfortable and ergonomic seating experience for children. One of the standout features of this chair is its stackable design. When not in use, these chairs can be easily stacked on top of each other, saving valuable space and allowing for convenient storage. This feature is particularly beneficial for classrooms or multi-purpose rooms where space optimization is crucial. In addition to its practicality, the Berries Stacking Chair with Chrome-Plated Legs in Coastal Blue also offers aesthetic appeal. The vibrant coastal blue color adds a touch of vibrancy and energy to any environment, creating a visually appealing and inviting atmosphere. Overall, the Berries Stacking Chair with Chrome-Plated Legs in Coastal Blue is a durable, versatile, and visually appealing seating option that is perfect for educational and recreational settings. Its sturdy construction, comfortable design, and stackable feature make it an excellent choice for any space where children gather and engage in various activities.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.