
Berries Stacking Chair with Chrome-Plated Legs, 12 in. Ht, Key Lime
Mfr # 8142JC1130
Zoro # G511899879
product price: $87.45
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8142JC1130
Zoro #
G511899879
UPC #
-
Country of Origin
Mexico
Description
The Berries Stacking Chair with Chrome-Plated Legs in Key Lime color is a vibrant and stylish seating option that is perfect for any educational or recreational setting. With its eye-catching key lime hue, this chair adds a pop of color and liveliness to any space, making it an excellent choice for classrooms, playrooms, libraries, or even waiting areas. Crafted with durability in mind, this chair features a sturdy and robust construction. The chrome-plated legs provide exceptional stability and support, ensuring that the chair can withstand the rigors of daily use. The legs also have a sleek and modern design that adds a touch of sophistication to the overall aesthetic. The 12-inch height of the chair is specifically designed for young children, making it comfortable and safe for them to sit on. The ergonomic design promotes proper posture and encourages healthy sitting habits from an early age. One of the standout features of this chair is its stackability. When not in use, these chairs can be easily stacked on top of each other, allowing for efficient storage and space-saving. This feature is particularly beneficial for classrooms or multi-purpose rooms where space optimization is crucial. The Berries Stacking Chair with Chrome-Plated Legs in Key Lime is not only functional but also easy to clean and maintain. The smooth and non-porous surface can be wiped clean with a damp cloth, ensuring a hygienic and tidy environment. Overall, this chair combines practicality, durability, and aesthetics, making it an excellent choice for any space that requires comfortable and stylish seating options for young children.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.