Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Berries Stacking Chair with Chrome-Plated Legs, 12 in. Ht, Red

  • Mfr # 8142JC1008

  • Zoro # G511900148


product price: $68.79
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8142JC1008
Zoro #
G511900148
UPC #
-
Country of Origin
Mexico

Description

The Berries Stacking Chair with Chrome-Plated Legs in a vibrant red color is a versatile and stylish seating option for various environments. With a height of 12 inches, this chair is specifically designed for young children, making it perfect for classrooms, daycare centers, playrooms, and even at home. Crafted with utmost precision and attention to detail, this chair features a sturdy and durable construction. The chrome-plated legs not only provide excellent stability but also add a touch of modern elegance to the overall design. The vibrant red color adds a pop of energy and liveliness to any space, creating a visually appealing atmosphere. The chair's ergonomic design ensures optimal comfort for children during extended periods of sitting. The contoured seat and backrest provide excellent support, promoting proper posture and reducing fatigue. The smooth edges and rounded corners enhance safety, minimizing the risk of accidents or injuries. One of the standout features of this chair is its stackable design. When not in use, these chairs can be easily stacked on top of each other, saving valuable floor space. This feature is particularly beneficial for classrooms or venues with limited storage capacity. Furthermore, the chair is incredibly easy to clean and maintain. The high-quality materials used in its construction are resistant to stains, spills, and scratches, ensuring long-lasting durability. Simply wipe it down with a damp cloth, and it will look as good as new. Overall, the Berries Stacking Chair with Chrome-Plated Legs in red is a practical, comfortable, and visually appealing seating solution for young children. Its exceptional quality, vibrant color, and stackable design make it an excellent choice for any educational or recreational setting.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.