
Berries Stacking Chair with Chrome-Plated Legs, 12 in. Ht, Set of 6, Key Lime
Mfr # 8142JC6130
Zoro # G811899661
product price:Â $401.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
8142JC6130
Zoro #
G811899661
UPC #
-
Country of Origin
Mexico
Description
The Berries Stacking Chair with Chrome-Plated Legs in Key Lime is a vibrant and versatile seating option that combines functionality with style. This set of six chairs is perfect for classrooms, playrooms, or any space where children gather. Crafted with durability in mind, these chairs feature a sturdy polypropylene shell that is designed to withstand the rigors of everyday use. The key lime color adds a pop of brightness to any room, creating an inviting and cheerful atmosphere. The chair's 12-inch height is ideal for young children, providing them with a comfortable and supportive seat. The chrome-plated legs not only add a touch of sophistication but also ensure stability and strength. These legs are designed to stack, allowing for easy storage and space-saving convenience. Whether you need to clear the room for an activity or simply want to tidy up, these chairs can be stacked neatly and efficiently. In addition to their practicality, these chairs are also ergonomically designed to promote proper posture and provide optimal comfort. The contoured seat and backrest offer excellent lumbar support, encouraging children to sit up straight and engage in activities with ease. Overall, the Berries Stacking Chair with Chrome-Plated Legs in Key Lime is a fantastic addition to any educational or recreational setting. With its vibrant color, durable construction, and stackable design, this set of six chairs offers both functionality and style, making it a must-have for any space catering to young children.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.