Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Berries Stacking Chair with Chrome-Plated Legs, 14 in. Ht, Blue

  • Mfr # 8144JC1003

  • Zoro # G511900315


product price: $72.55
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8144JC1003
Zoro #
G511900315
UPC #
-
Country of Origin
Mexico

Description

The Berries Stacking Chair with Chrome-Plated Legs in a vibrant blue color is a versatile and stylish seating option for various environments. With a height of 14 inches, this chair is specifically designed for young children, making it perfect for classrooms, daycare centers, playrooms, and even at home. Crafted with utmost precision and attention to detail, this chair features a sturdy and durable construction. The chrome-plated legs not only provide excellent stability but also add a touch of modern elegance to the overall design. The vibrant blue color adds a pop of color to any space, creating a cheerful and inviting atmosphere. The chair is ergonomically designed to provide optimal comfort and support for young children. The contoured seat and backrest ensure proper posture and reduce strain on the child's body during extended periods of sitting. The smooth edges and rounded corners enhance safety, minimizing the risk of accidents or injuries. One of the standout features of this chair is its stackable design. When not in use, these chairs can be easily stacked on top of each other, saving valuable floor space. This makes them ideal for environments where space is limited or where frequent rearrangement is required. Additionally, the chair is easy to clean and maintain. The smooth surface can be wiped clean with a damp cloth, ensuring a hygienic and tidy environment for children. Overall, the Berries Stacking Chair with Chrome-Plated Legs in blue is a practical, comfortable, and visually appealing seating solution for young children. Its durability, stackability, and vibrant color make it a popular choice for educators, parents, and caregivers alike.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.