
Berries Stacking Chair with Chrome-Plated Legs, 14 in. Ht, Coastal Blue
Mfr # 8144JC1131
Zoro # G711899877
product price:Â $90.59
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
8144JC1131
Zoro #
G711899877
UPC #
-
Country of Origin
Mexico
Description
The Berries Stacking Chair with Chrome-Plated Legs in Coastal Blue is a versatile and stylish seating option that is perfect for any educational or recreational setting. With its vibrant coastal blue color, this chair adds a pop of color and liveliness to any space, creating an inviting and engaging atmosphere. Crafted with durability in mind, this chair features a sturdy and robust construction. The chrome-plated legs provide excellent stability and support, ensuring that the chair can withstand the rigors of daily use. The legs are also stackable, allowing for easy storage and space-saving when not in use. Designed with comfort in mind, the chair features a contoured seat and backrest that provide ergonomic support. The smooth edges and rounded corners enhance the overall comfort, making it ideal for extended periods of sitting. The 14-inch height is perfect for young children, allowing them to comfortably sit and engage in various activities. In addition to its functional design, this chair is also easy to clean and maintain. The high-quality materials used in its construction are resistant to stains and spills, making it suitable for messy activities or dining areas. Simply wipe it down with a damp cloth, and it will look as good as new. Whether it's used in a classroom, daycare, playroom, or even at home, the Berries Stacking Chair with Chrome-Plated Legs in Coastal Blue is a fantastic seating option that combines style, durability, and comfort. Its vibrant color and practical features make it a must-have addition to any space.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.