Berries Stacking Chair with Chrome-Plated Legs, 14 in. Ht, Green

  • Mfr # 8144JC1119

  • Zoro # G811900220


product price: $72.55
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8144JC1119
Zoro #
G811900220
UPC #
-
Country of Origin
Mexico

Description

The Berries Stacking Chair with Chrome-Plated Legs in a vibrant shade of green is a versatile and stylish seating option for any space. With a height of 14 inches, this chair is specifically designed for young children, making it perfect for classrooms, playrooms, daycare centers, and even at home. Crafted with utmost precision, this chair features a sturdy and durable construction that ensures long-lasting use. The chrome-plated legs not only add a touch of elegance but also provide excellent stability and support. The chair's frame is made from high-quality steel, providing its strength and resilience against daily wear and tear. The vibrant green color of the chair adds a pop of color to any environment, creating a cheerful and inviting atmosphere. It effortlessly complements various decor styles, from modern to traditional, making it a versatile choice for any setting. One of the standout features of this chair is its stackable design. When not in use, these chairs can be easily stacked on top of each other, saving valuable space and allowing for convenient storage. This feature is particularly beneficial for classrooms or areas with limited space. Furthermore, the chair is ergonomically designed to provide optimal comfort and support for young children. The contoured seat and backrest ensure proper posture and reduce strain on the body, promoting healthy sitting habits from an early age. Overall, the Berries Stacking Chair with Chrome-Plated Legs in green is a practical, stylish, and comfortable seating solution for young children. Its durability, vibrant color, and stackable design make it an excellent choice for educational institutions, play areas, and homes alike.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.