
Berries Stacking Chair with Chrome-Plated Legs, 14 in. Ht, Navy
Mfr # 8144JC1112
Zoro # G311900348
product price: $76.19
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8144JC1112
Zoro #
G311900348
UPC #
-
Country of Origin
Mexico
Description
The Berries Stacking Chair with Chrome-Plated Legs in Navy is a versatile and stylish seating option that is perfect for any educational or recreational setting. With its sleek design and durable construction, this chair offers both comfort and functionality. The chair features a 14-inch height, making it ideal for young children or individuals who prefer a lower seating position. The navy color adds a touch of sophistication and elegance to any space, while the chrome-plated legs provide a modern and polished look. Constructed with high-quality materials, this chair is built to withstand the rigors of daily use. The sturdy frame ensures stability and durability, while the smooth edges and rounded corners provide added safety. The chair is also stackable, allowing for easy storage and space-saving when not in use. Designed with ergonomics in mind, the chair offers a contoured seat and backrest that provide optimal support and comfort. The seat is made from a soft and easy-to-clean material, ensuring a comfortable seating experience for extended periods. Whether used in a classroom, daycare, library, or any other setting, the Berries Stacking Chair with Chrome-Plated Legs in Navy is a practical and stylish seating solution. Its versatility, durability, and aesthetic appeal make it a great addition to any space.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.