Berries Stacking Chair with Chrome-Plated Legs, 14 in. Ht, Purple

  • Mfr # 8144JC1004

  • Zoro # G911900472


product price: $72.55
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8144JC1004
Zoro #
G911900472
UPC #
-
Country of Origin
Mexico

Description

The Berries Stacking Chair with Chrome-Plated Legs in a vibrant shade of purple is a versatile and stylish seating option for various environments. With a height of 14 inches, this chair is specifically designed for young children, making it perfect for classrooms, daycare centers, playrooms, and even at home. Crafted with utmost attention to detail, this chair features a sturdy and durable construction. The chrome-plated legs not only provide stability but also add a touch of modern elegance to the overall design. The vibrant purple color adds a pop of fun and liveliness to any space, making it visually appealing for children. The chair is ergonomically designed to provide maximum comfort and support. The contoured seat and backrest ensure proper posture and reduce strain on the child's body during extended periods of sitting. The smooth edges and rounded corners enhance safety, minimizing the risk of accidents or injuries. One of the standout features of this chair is its stackable design. When not in use, these chairs can be easily stacked on top of each other, saving valuable floor space. This feature is particularly beneficial for classrooms or areas with limited storage. The Berries Stacking Chair with Chrome-Plated Legs is not only functional but also easy to clean and maintain. The durable polypropylene material is resistant to stains, spills, and scratches, ensuring long-lasting use. Simply wipe it down with a damp cloth or mild cleaning solution to keep it looking as good as new. Overall, the Berries Stacking Chair with Chrome-Plated Legs in purple is a fantastic seating option for young children. Its combination of style, durability, comfort, and functionality makes it an excellent choice for any educational or recreational setting.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.