Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Berries Stacking Chair with Chrome-Plated Legs, 14 in. Ht, Red

  • Mfr # 8144JC1008

  • Zoro # G411900316


product price: $72.55
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8144JC1008
Zoro #
G411900316
UPC #
-
Country of Origin
Mexico

Description

The Berries Stacking Chair with Chrome-Plated Legs in a vibrant red color is a versatile and stylish seating option suitable for various environments. With a height of 14 inches, this chair is specifically designed for young children, making it perfect for classrooms, daycare centers, playrooms, and even at home. Crafted with utmost precision and attention to detail, this chair features a sturdy and durable construction. The chrome-plated legs not only provide excellent stability but also add a touch of modern elegance to the overall design. The vibrant red color adds a pop of energy and liveliness to any space, creating a visually appealing atmosphere. The chair's ergonomic design ensures optimal comfort for children during extended periods of sitting. The contoured seat and backrest provide excellent support, promoting proper posture and reducing fatigue. The lightweight and stackable design allow for easy storage and transportation, making it convenient for classrooms or spaces with limited storage capacity. Furthermore, the chair is constructed using high-quality materials that are easy to clean and maintain. The smooth surface and rounded edges ensure safety, preventing any potential injuries. The chair is also resistant to stains, scratches, and fading, ensuring its longevity and preserving its vibrant red color for years to come. Overall, the Berries Stacking Chair with Chrome-Plated Legs in red is a practical, comfortable, and visually appealing seating option for young children. Its durability, ergonomic design, and vibrant color make it an excellent choice for educational institutions, play areas, and homes seeking a stylish and functional seating solution.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.