
Berries Stacking Chair with Chrome-Plated Legs, 14 in. Ht, Teal
Mfr # 8144JC1005
Zoro # G811900459
product price: $76.19
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8144JC1005
Zoro #
G811900459
UPC #
-
Country of Origin
Mexico
Description
The Berries Stacking Chair with Chrome-Plated Legs in a stunning Teal color is a versatile and stylish seating option that is perfect for any environment. With a height of 14 inches, this chair is specifically designed for younger children, making it an ideal choice for classrooms, playrooms, daycare centers, and even at home. Crafted with utmost precision and attention to detail, this chair features a sturdy and durable construction that ensures long-lasting use. The chrome-plated legs not only provide excellent stability but also add a touch of modern elegance to the overall design. The sleek and smooth chrome finish effortlessly complements the vibrant Teal color, creating a visually appealing and eye-catching piece of furniture. The Berries Stacking Chair is not only aesthetically pleasing but also highly functional. Its stackable design allows for easy storage and space-saving when not in use. The lightweight nature of the chair makes it effortless to move around, providing flexibility and convenience in any setting. Furthermore, this chair is designed with comfort in mind. The contoured seat and backrest provide excellent support, promoting proper posture and reducing fatigue, even during extended periods of sitting. The smooth edges and rounded corners ensure safety, making it suitable for children of all ages. In addition to its practicality and functionality, this chair is also incredibly easy to clean and maintain. The Teal color is resistant to stains and fading, ensuring that it retains its vibrant appearance for years to come. Simply wipe it down with a damp cloth, and it will look as good as new. Overall, the Berries Stacking Chair with Chrome-Plated Legs in Teal is a fantastic seating option that combines style, durability, comfort, and functionality. Its vibrant color, sleek design, and practical features make it a perfect addition to any space where children gather, providing a comfortable and visually appealing seating solution.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.