Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Berries Stacking Chair with Chrome-Plated Legs, 14 in. Ht, Yellow

  • Mfr # 8144JC1007

  • Zoro # G611900307


product price: $72.55
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8144JC1007
Zoro #
G611900307
UPC #
-
Country of Origin
Mexico

Description

The Berries Stacking Chair with Chrome-Plated Legs in a vibrant yellow hue is a versatile and stylish addition to any space. With a height of 14 inches, this chair is specifically designed for young children, making it perfect for classrooms, playrooms, daycare centers, and even at home. Crafted with utmost precision, this chair features a sturdy and durable construction that ensures long-lasting use. The chrome-plated legs not only provide excellent stability but also add a touch of modern elegance to the overall design. The vibrant yellow color adds a pop of brightness and cheerfulness to any environment, creating a visually appealing atmosphere. The chair's ergonomic design promotes proper posture and provides optimal comfort for children. The contoured seat and backrest offer excellent support, allowing children to sit comfortably for extended periods. Additionally, the chair's lightweight design makes it easy to move and stack, saving valuable space when not in use. Safety is a top priority, and this chair meets all safety standards, ensuring peace of mind for parents and caregivers. The chair's smooth edges and rounded corners minimize the risk of accidents or injuries, making it suitable for even the most active children. Easy to clean and maintain, this chair is resistant to stains, spills, and scratches, making it ideal for high-traffic areas. Simply wipe it down with a damp cloth, and it will look as good as new. Overall, the Berries Stacking Chair with Chrome-Plated Legs in yellow is a practical, stylish, and durable seating option for young children. Its vibrant color, ergonomic design, and safety features make it a perfect choice for educational and recreational settings.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.