Zoro Homepage

Berries Stacking Chair with Chrome-Plated Legs, 16 in. Ht, Blue

  • Mfr # 8146JC1003

  • Zoro # G111900272


product price: $99.85
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8146JC1003
Zoro #
G111900272
UPC #
-
Country of Origin
Mexico

Description

The Berries Stacking Chair with Chrome-Plated Legs in a vibrant blue color is a versatile and stylish seating option for any space. With a height of 16 inches, this chair is specifically designed for young children, making it perfect for classrooms, playrooms, daycare centers, and even at home. Crafted with utmost precision, this chair features a sturdy and durable construction that ensures long-lasting use. The chrome-plated legs not only provide excellent stability but also add a touch of modern elegance to the overall design. The vibrant blue color adds a pop of color to any environment, creating a cheerful and inviting atmosphere. The chair is ergonomically designed to provide maximum comfort and support for little ones. The contoured seat and backrest promote proper posture and encourage healthy sitting habits. The smooth edges and rounded corners ensure safety, preventing any accidental bumps or injuries. One of the standout features of this chair is its stackable design. When not in use, these chairs can be easily stacked on top of each other, saving valuable space and allowing for convenient storage. This feature is particularly beneficial for classrooms or areas with limited space. Furthermore, the chair is easy to clean and maintain, thanks to its smooth surface and durable materials. Simply wipe it down with a damp cloth or mild cleaning solution to keep it looking fresh and new. Overall, the Berries Stacking Chair with Chrome-Plated Legs in blue is a practical, comfortable, and visually appealing seating option that is perfect for young children. Its durability, stackability, and vibrant color make it an excellent choice for any educational or recreational setting.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.