
Berries Stacking Chair with Chrome-Plated Legs, 16 in. Ht, Coastal Blue
Mfr # 8146JC1131
Zoro # G011899843
product price:Â $121.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8146JC1131
Zoro #
G011899843
UPC #
-
Country of Origin
Mexico
Description
The Berries Stacking Chair with Chrome-Plated Legs in Coastal Blue is a versatile and stylish seating option that combines functionality with a pop of color. With a seat height of 16 inches, this chair is perfect for young children, providing them with a comfortable and supportive place to sit. The chair features a durable and sturdy construction, making it ideal for use in various settings such as classrooms, playrooms, daycare centers, or even at home. The chrome-plated legs not only add a touch of modernity but also ensure stability and longevity, with the ability to withstand daily wear and tear. The Coastal Blue color adds a vibrant and refreshing element to any space, creating a lively and inviting atmosphere. Whether used individually or stacked for easy storage, these chairs are designed to maximize space efficiency without compromising on comfort. The Berries Stacking Chair is not only visually appealing but also ergonomically designed to promote proper posture and support. The contoured seat and backrest provide optimal comfort, allowing children to sit for extended periods without discomfort or fatigue. Furthermore, the chair is easy to clean and maintain, thanks to its smooth surface and durable materials. Simply wipe away spills or messes, and the chair will look as good as new. Overall, the Berries Stacking Chair with Chrome-Plated Legs in Coastal Blue is a practical, stylish, and durable seating solution that will enhance any environment with its vibrant color and functional design.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.