
Berries Stacking Chair with Chrome-Plated Legs, 16 in. Ht, Key Lime
Mfr # 8146JC1130
Zoro # G711899693
product price: $121.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8146JC1130
Zoro #
G711899693
UPC #
-
Country of Origin
Mexico
Description
The Berries Stacking Chair with Chrome-Plated Legs in Key Lime is a vibrant and stylish seating option that combines functionality with a pop of color. With a seat height of 16 inches, this chair is designed to provide comfortable seating for children in various settings, including classrooms, playrooms, libraries, and daycare centers. The chair features a sturdy and durable construction, ensuring long-lasting use even in high-traffic areas. The chrome-plated legs not only add a sleek and modern touch to the chair's design but also provide excellent stability and support. The legs are also equipped with nylon swivel glides, which allow for easy movement and prevent scratching or scuffing on floors. The Key Lime color of the chair adds a refreshing and lively element to any space. It instantly brightens up the room and creates a cheerful atmosphere. The chair's ergonomic design promotes proper posture and provides optimal comfort for children during extended periods of sitting. One of the standout features of this chair is its stackability. When not in use, multiple chairs can be stacked together, saving valuable floor space and allowing for easy storage. This feature is particularly beneficial for classrooms or facilities with limited space. Overall, the Berries Stacking Chair with Chrome-Plated Legs in Key Lime is a versatile and practical seating solution that combines durability, style, and functionality. Its vibrant color, sturdy construction, and stackability make it an excellent choice for any environment where children gather for learning, play, or socializing.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.