
Berries Stacking Chair with Chrome-Plated Legs, 16 in. Ht, Navy
Mfr # 8146JC1112
Zoro # G911900182
product price: $116.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8146JC1112
Zoro #
G911900182
UPC #
-
Country of Origin
Mexico
Description
The Berries Stacking Chair with Chrome-Plated Legs in Navy is a versatile and stylish seating option that is perfect for any educational or recreational setting. With its sleek design and durable construction, this chair offers both comfort and functionality. The chair features a 16-inch height, making it ideal for children and young adults. The navy color adds a touch of sophistication and elegance to any space, while the chrome-plated legs provide a modern and polished look. The chair is stackable, allowing for easy storage and space-saving when not in use. Constructed with high-quality materials, this chair is built to withstand the rigors of daily use. The sturdy frame ensures stability and durability, while the contoured seat and backrest offer ergonomic support and comfort. The chair is also easy to clean, making it a practical choice for busy environments. Whether used in a classroom, library, daycare center, or recreational facility, the Berries Stacking Chair with Chrome-Plated Legs in Navy is a reliable and attractive seating solution. Its versatile design and timeless color make it suitable for various settings and decor styles. Additionally, the chair is Greenguard Gold certified, ensuring it meets strict chemical emissions standards, promoting a healthier indoor environment. Overall, the Berries Stacking Chair with Chrome-Plated Legs in Navy is a functional, durable, and aesthetically pleasing seating option that will enhance any space.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.