
Berries Stacking Chair with Chrome-Plated Legs, 16 in. Ht, Purple
Mfr # 8146JC1004
Zoro # G511900223
product price: $99.85
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8146JC1004
Zoro #
G511900223
UPC #
-
Country of Origin
Mexico
Description
The Berries Stacking Chair with Chrome-Plated Legs in a vibrant shade of purple is a versatile and stylish seating option for any space. With a height of 16 inches, this chair is specifically designed for young children, making it perfect for classrooms, playrooms, daycare centers, and even at home. Crafted with utmost precision, this chair features a sturdy and durable construction that ensures long-lasting use. The chrome-plated legs not only add a touch of elegance but also provide excellent stability and support. The chair's frame is made from high-quality steel, providing its strength and resilience to withstand the rigors of daily use. The vibrant purple color of the chair adds a pop of color to any environment, creating a cheerful and inviting atmosphere. It effortlessly complements various decor styles, from modern to eclectic, making it a versatile choice for any setting. The smooth and rounded edges of the chair ensure safety, preventing any accidental bumps or injuries. One of the standout features of this chair is its stackable design, allowing for easy storage and space-saving convenience. When not in use, simply stack multiple chairs together to maximize floor space. This feature is particularly beneficial for classrooms or venues with limited space. The Berries Stacking Chair with Chrome-Plated Legs in purple is not only visually appealing but also incredibly comfortable. It is ergonomically designed to provide optimal support and posture for young children, ensuring they can sit comfortably for extended periods. The chair's contoured seat and backrest offer excellent lumbar support, promoting healthy sitting habits from an early age. Overall, the Berries Stacking Chair with Chrome-Plated Legs in purple is a fantastic seating option that combines style, durability, and functionality. Its vibrant color, sturdy construction, and stackable design make it an excellent choice for any space where young children gather, providing a comfortable and visually appealing seating solution.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.