Zoro Homepage

Berries Stacking Chair with Chrome-Plated Legs, 16 in. Ht, Red

  • Mfr # 8146JC1008

  • Zoro # G011900235


product price: $101.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8146JC1008
Zoro #
G011900235
UPC #
-
Country of Origin
Mexico

Description

The Berries Stacking Chair with Chrome-Plated Legs in a vibrant red color is a versatile and stylish seating option suitable for various environments. With a height of 16 inches, this chair is specifically designed for younger individuals, making it perfect for classrooms, playrooms, daycare centers, and children's libraries. Crafted with utmost precision and attention to detail, this chair features a sturdy and durable construction. The chrome-plated legs not only provide excellent stability but also add a touch of modern elegance to the overall design. The vibrant red color adds a pop of energy and liveliness to any space, creating a visually appealing atmosphere. The chair's ergonomic design ensures optimal comfort and support for young users. The contoured seat and backrest promote proper posture and reduce strain on the body, allowing children to sit comfortably for extended periods. Additionally, the chair's lightweight nature enables easy mobility and hassle-free storage when not in use. Its stackable design allows for efficient space utilization, making it an ideal choice for environments with limited space. Furthermore, the Berries Stacking Chair is constructed using high-quality materials that are easy to clean and maintain. The smooth surface and rounded edges ensure quick and effortless cleaning, saving valuable time and effort for busy educators and parents. Overall, the Berries Stacking Chair with Chrome-Plated Legs in red is a practical, durable, and visually appealing seating solution that combines comfort, style, and functionality. Whether used in educational settings or at home, this chair provides a safe and comfortable seating option for young individuals while adding a vibrant touch to any space.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.