Berries Stacking Chair with Chrome-Plated Legs, 16 in. Ht, Set of 6, Key Lime

  • Mfr # 8146JC6130

  • Zoro # G011899751


product price:  $655.99
/ea
Additional $140.00 delivery surcharge applies per item.
See details

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8146JC6130
Zoro #
G011899751
UPC #
-
Country of Origin
Mexico

Description

The Berries Stacking Chair with Chrome-Plated Legs in Key Lime is a vibrant and stylish seating solution that combines functionality with a pop of color. This set of six chairs is perfect for classrooms, playrooms, or any space where versatility and durability are essential. Crafted with high-quality materials, these chairs are built to withstand the rigors of daily use. The sturdy chrome-plated legs provide excellent stability and support, ensuring that these chairs will last for years to come. The 16-inch height is ideal for young children, allowing them to comfortably sit and engage in various activities. The key lime color adds a refreshing and lively touch to any environment. It instantly brightens up the room and creates a cheerful atmosphere. Whether used individually or stacked together, these chairs offer a space-saving solution, making them perfect for areas with limited space. In addition to their aesthetic appeal, these chairs are also designed with practicality in mind. The lightweight construction allows for easy mobility, making it effortless to rearrange or store them when not in use. The smooth edges and rounded corners ensure the safety of children, minimizing the risk of accidents. Overall, the Berries Stacking Chair with Chrome-Plated Legs in Key Lime is a versatile and eye-catching seating option that combines comfort, durability, and style. With its vibrant color and functional design, this set of six chairs is an excellent addition to any educational or recreational setting.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.