Zoro Homepage

Berries Stacking Chair with Chrome-Plated Legs, 16 in. Ht, Teal

  • Mfr # 8146JC1005

  • Zoro # G011900211


product price: $99.85
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8146JC1005
Zoro #
G011900211
UPC #
-
Country of Origin
Mexico

Description

The Berries Stacking Chair with Chrome-Plated Legs in a vibrant Teal color is a versatile and stylish seating option suitable for various environments. With a height of 16 inches, this chair is specifically designed for younger individuals, making it perfect for classrooms, playrooms, daycare centers, and even home use. Crafted with utmost precision and attention to detail, this chair boasts a sturdy construction that ensures durability and longevity. The chrome-plated legs not only provide excellent stability but also add a touch of modern elegance to the overall design. The sleek and shiny finish of the legs perfectly complements the vibrant Teal color, creating a visually appealing and eye-catching piece of furniture. The Berries Stacking Chair is not only aesthetically pleasing but also highly functional. Its stackable design allows for easy storage and space-saving when not in use. The lightweight nature of the chair makes it effortless to move around, facilitating quick and hassle-free rearrangement of seating arrangements. Furthermore, this chair prioritizes comfort without compromising on style. The contoured seat and backrest provide ergonomic support, ensuring a comfortable sitting experience for extended periods. The smooth edges and rounded corners enhance safety, making it an ideal choice for children. In addition to its practicality and comfort, this chair is also incredibly easy to clean and maintain. The high-quality materials used in its construction are resistant to stains, spills, and scratches, ensuring that it retains its pristine appearance even after regular use. Overall, the Berries Stacking Chair with Chrome-Plated Legs in Teal is a fantastic seating option that combines functionality, style, and durability. Its vibrant color, sleek design, and practical features make it a perfect addition to any space catering to young individuals.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.