
Berries Stacking Chair with Chrome-Plated Legs, 18 in. Ht, Coastal Blue
Mfr # 8148JC1131
Zoro # G011899720
product price:Â $113.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
8148JC1131
Zoro #
G011899720
UPC #
-
Country of Origin
Mexico
Description
The Berries Stacking Chair with Chrome-Plated Legs in Coastal Blue is a versatile and stylish seating option that combines functionality with a pop of color. With a seat height of 18 inches, this chair is perfect for various settings, including classrooms, libraries, playrooms, and even offices. Crafted with durability in mind, this stacking chair features a sturdy chrome-plated frame that ensures long-lasting use. The chrome-plated legs not only provide stability but also add a touch of modern elegance to the overall design. The coastal blue color of the chair adds a vibrant and refreshing element to any space, creating a lively and inviting atmosphere. Designed with comfort in mind, the Berries Stacking Chair features a contoured seat and backrest that provide ergonomic support. The smooth edges and rounded corners ensure a safe and comfortable seating experience for users of all ages. Additionally, the chair's lightweight construction allows for easy mobility and hassle-free storage when not in use. The stackable design of this chair is a practical feature that allows for efficient space utilization. When not in use, these chairs can be easily stacked on top of each other, minimizing clutter and maximizing floor space. This makes them an ideal choice for environments where flexibility and adaptability are essential. Whether you need seating for a classroom, a waiting area, or a recreational space, the Berries Stacking Chair with Chrome-Plated Legs in Coastal Blue is a versatile and visually appealing option. Its combination of durability, comfort, and style make it a reliable choice for any setting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.