
Berries Stacking Chair with Chrome-Plated Legs, 18 in. Ht, Green
Mfr # 8148JC1119
Zoro # G611900574
product price: $110.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8148JC1119
Zoro #
G611900574
UPC #
-
Country of Origin
Mexico
Description
The Berries Stacking Chair with Chrome-Plated Legs in a vibrant green color is a versatile and stylish seating option suitable for various environments. With a height of 18 inches, this chair is designed to provide comfortable seating for children and adults alike. Crafted with durability in mind, the chair features a sturdy construction that can withstand the rigors of everyday use. The chrome-plated legs not only add a touch of elegance but also provide excellent stability and support. The sleek and modern design of the chair effortlessly complements any decor, making it a perfect addition to classrooms, playrooms, waiting areas, or even dining spaces. The vibrant green color of the chair adds a pop of color to any setting, creating a lively and inviting atmosphere. The chair is also stackable, allowing for easy storage and space-saving when not in use. This feature makes it an ideal choice for areas with limited space or for those who require additional seating options that can be conveniently stored away. Furthermore, the chair is designed with comfort in mind. The contoured seat and backrest provide ergonomic support, ensuring a comfortable seating experience even during extended periods. The smooth edges and rounded corners enhance safety, making it suitable for use around children. Overall, the Berries Stacking Chair with Chrome-Plated Legs in green is a versatile, durable, and stylish seating option that combines functionality with aesthetics. Whether used in educational institutions, recreational spaces, or even at home, this chair offers a comfortable and visually appealing seating solution.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.