Berries Stacking Chair with Chrome-Plated Legs, 18 in. Ht, Key Lime

  • Mfr # 8148JC1130

  • Zoro # G811899760


product price: $118.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8148JC1130
Zoro #
G811899760
UPC #
-
Country of Origin
Mexico

Description

The Berries Stacking Chair with Chrome-Plated Legs in Key Lime is a vibrant and stylish seating option that combines functionality with a pop of color. With its 18-inch height, this chair is perfect for children and can be used in various settings such as classrooms, playrooms, or even at home. Crafted with durability in mind, this chair features a sturdy chrome-plated frame that ensures long-lasting use. The chrome-plated legs not only provide stability but also add a touch of modernity to the overall design. The key lime color of the chair is refreshing and eye-catching, instantly brightening up any space it is placed in. The chair is designed with comfort in mind, featuring a contoured seat and backrest that provide ergonomic support. This ensures that children can sit comfortably for extended periods without feeling any discomfort. The chair's stackable design allows for easy storage when not in use, making it a practical choice for spaces with limited storage capacity. In addition to its functional features, the Berries Stacking Chair with Chrome-Plated Legs in Key Lime is also easy to clean. The smooth surface of the chair can be wiped down effortlessly, ensuring that it remains hygienic and free from dirt or stains. Overall, the Berries Stacking Chair with Chrome-Plated Legs in Key Lime is a versatile and visually appealing seating option that combines comfort, durability, and style. Whether used in educational or recreational settings, this chair is sure to enhance any space with its vibrant color and modern design.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.