Berries Stacking Chair with Chrome-Plated Legs, 18 in. Ht, Purple

  • Mfr # 8148JC1004

  • Zoro # G411900552


product price: $106.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8148JC1004
Zoro #
G411900552
UPC #
-
Country of Origin
Mexico

Description

The Berries Stacking Chair with Chrome-Plated Legs in a vibrant shade of purple is a versatile and stylish seating option that is perfect for any environment. Whether you need seating for a classroom, office, or recreational space, this chair offers both comfort and durability. The chair features a sturdy construction with chrome-plated legs that not only provide stability but also add a touch of modern elegance to its overall design. The legs are designed to resist rust and corrosion, ensuring that the chair maintains its sleek appearance for years to come. With a seat height of 18 inches, this chair is suitable for both children and adults. The ergonomic design of the chair promotes proper posture and provides ample support, making it ideal for extended periods of sitting. The contoured seat and backrest offer a comfortable seating experience, allowing users to focus on their tasks or activities without any discomfort. One of the standout features of this chair is its stackability. The chairs can be easily stacked on top of each other, allowing for convenient storage and space-saving when not in use. This feature is particularly beneficial for classrooms or multipurpose spaces where flexibility is essential. The vibrant purple color adds a pop of personality and liveliness to any space. Whether used as a standalone piece or as part of a larger seating arrangement, this chair is sure to catch the eye and create a visually appealing environment. Overall, the Berries Stacking Chair with Chrome-Plated Legs in purple is a practical, stylish, and versatile seating option that combines comfort, durability, and aesthetic appeal.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.