Berries Stacking Chair with Chrome-Plated Legs, 18 in. Ht, Yellow

  • Mfr # 8148JC1007

  • Zoro # G311900607


product price: $110.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8148JC1007
Zoro #
G311900607
UPC #
-
Country of Origin
Mexico

Description

The Berries Stacking Chair with Chrome-Plated Legs in a vibrant yellow hue is a versatile and stylish addition to any space. With a height of 18 inches, this chair is designed to provide comfortable seating for children and adults alike. Crafted with durability in mind, this chair features a sturdy chrome-plated frame that ensures long-lasting use. The chrome-plated legs not only add a touch of sophistication but also provide stability and support. The chair's sleek and modern design effortlessly complements any decor, making it suitable for various settings such as classrooms, playrooms, waiting areas, and even outdoor spaces. The vibrant yellow color of the chair adds a pop of brightness and cheerfulness to any environment. It instantly uplifts the mood and creates a welcoming atmosphere. Whether used individually or in a group, these chairs can be easily stacked for convenient storage, saving valuable space when not in use. The Berries Stacking Chair is not only visually appealing but also ergonomically designed for maximum comfort. The contoured seat and backrest provide excellent support, promoting good posture and reducing fatigue during extended periods of sitting. The chair's lightweight construction allows for easy maneuverability, making it ideal for classrooms or any setting where flexibility is required. Overall, the Berries Stacking Chair with Chrome-Plated Legs in yellow is a versatile, durable, and visually appealing seating option that combines style and functionality. Its vibrant color, sturdy construction, and ergonomic design make it a perfect choice for any space in need of comfortable and attractive seating.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.