
Berries Stacking Chair with Powder-Coated Legs, 10 in. Ht, Navy
Mfr # 8120JC1112
Zoro # G111899699
product price:Â $75.29
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8120JC1112
Zoro #
G111899699
UPC #
-
Country of Origin
Mexico
Description
The Berries Stacking Chair with Powder-Coated Legs in Navy is a versatile and stylish seating option designed specifically for young children. With a seat height of 10 inches, this chair is perfectly sized for preschoolers and kindergarteners, providing them with a comfortable and supportive place to sit during various activities. Crafted with durability in mind, this stacking chair features a sturdy and robust construction. The powder-coated legs not only enhance its visual appeal but also provide exceptional strength and stability, ensuring that the chair can withstand the rigors of daily use in a classroom or daycare setting. The navy color adds a touch of sophistication to any space, making it an ideal choice for both educational and recreational environments. Whether used in a classroom, library, playroom, or even at home, this chair effortlessly blends in with any decor style. One of the standout features of this chair is its stackability. When not in use, these chairs can be easily stacked on top of each other, saving valuable floor space and allowing for convenient storage. This feature is particularly beneficial for schools and daycare centers with limited space. Furthermore, the Berries Stacking Chair is designed with the comfort of young children in mind. The contoured seat and backrest provide ergonomic support, promoting proper posture and reducing fatigue during extended periods of sitting. Overall, the Berries Stacking Chair with Powder-Coated Legs in Navy is a practical, durable, and visually appealing seating solution for young children. Its versatility, stackability, and comfortable design make it an excellent choice for any educational or recreational setting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.