Berries Stacking Chair with Powder-Coated Legs, 10 in. Ht, Orange

  • Mfr # 8120JC1114

  • Zoro # G311899796


product price:  $68.69
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8120JC1114
Zoro #
G311899796
UPC #
-
Country of Origin
Mexico

Description

The Berries Stacking Chair with Powder-Coated Legs in a vibrant orange hue is a versatile and stylish seating option for any space. With a height of 10 inches, this chair is specifically designed for young children, making it perfect for classrooms, playrooms, daycare centers, and even at home. Crafted with durability in mind, this chair features a sturdy and robust construction. The powder-coated legs not only provide stability but also add a touch of modernity to the overall design. The vibrant orange color adds a pop of energy and liveliness to any environment, stimulating creativity and imagination. The chair's ergonomic design ensures optimal comfort for little ones. The contoured seat and backrest provide excellent support, promoting good posture and reducing fatigue during extended sitting periods. The lightweight nature of the chair allows for easy mobility and hassle-free storage. When not in use, these chairs can be conveniently stacked on top of each other, saving valuable space. Safety is a top priority, and this chair meets all safety standards. It is free from any sharp edges or corners, minimizing the risk of accidents. The chair is also easy to clean, thanks to its smooth surface and non-porous material. Overall, the Berries Stacking Chair with Powder-Coated Legs in orange is a practical, durable, and visually appealing seating solution for young children. Its vibrant color, ergonomic design, and easy stackability make it an excellent choice for educational and recreational settings alike.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.