Berries Stacking Chair with Powder-Coated Legs, 10 in. Ht, Purple

  • Mfr # 8120JC1004

  • Zoro # G211899940


product price:  $68.65
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8120JC1004
Zoro #
G211899940
UPC #
-
Country of Origin
Mexico

Description

The Berries Stacking Chair with Powder-Coated Legs in a vibrant shade of purple is a versatile and stylish seating option for any classroom or playroom. With a seat height of 10 inches, this chair is specifically designed for young children, providing them with a comfortable and supportive place to sit and engage in various activities. Crafted with durability in mind, this chair features a sturdy and robust construction. The powder-coated legs not only add a touch of modernity to the design but also ensure long-lasting performance, making it suitable for high-traffic areas. The legs are also equipped with non-marring glides, preventing any damage to the floors and allowing for easy movement and rearrangement. The chair's ergonomic design promotes proper posture and encourages healthy sitting habits from an early age. The contoured seat and backrest provide optimal support, allowing children to sit comfortably for extended periods. The smooth edges and rounded corners ensure safety, minimizing the risk of accidents or injuries. In addition to its functional attributes, this chair also adds a pop of color to any space. The vibrant purple hue is visually appealing and stimulates creativity and imagination. Whether used individually or in a group, these chairs can be easily stacked for convenient storage, saving valuable space when not in use. Overall, the Berries Stacking Chair with Powder-Coated Legs in purple is a practical, durable, and visually appealing seating solution that prioritizes the comfort and safety of young children while adding a touch of style to any environment.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.